Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Plug, Bright, 0 Flutes

  • Mfr # 1400123000

  • Zoro # G9669624


product price: $14.29
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400123000
Zoro #
G9669624
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Size
#12
Shank Dia.
0.220"
75% Thread Drill Size
4.95 mm
Square Size
0.1650 in
55% Thread Drill Size
5.06 mm
Thread Size
#12-24
Shank Length
1 5/16 in
65% Thread Drill Size
5.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.