Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Plug, Bright, 0 Flutes

  • Mfr # 1400123400

  • Zoro # G9669545


product price: $13.49
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400123400
Zoro #
G9669545
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Overall Length
2-3/8"
Thread Length
15/16"
Tap Dimension Type
Inch
Shank Dia.
0.220"
Pitch Diameter Limit
H7
Tap Size
#12
65% Thread Drill Size
5.00 mm
Thread Size
#12-24
Square Size
0.1650 in
55% Thread Drill Size
5.06 mm
75% Thread Drill Size
4.95 mm
Shank Length
1 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Thread Standard
UNC
Class of Fit
2B
Thread Limit
H7
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.