Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Plug, Oxide, 0 Flutes

  • Mfr # 1400123301

  • Zoro # G9669554


product price: $13.79
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400123301
Zoro #
G9669554
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Size
#12
Shank Dia.
0.220"
Thread Length
15/16"
Overall Length
2-3/8"
Thread Size
#12-24
Shank Length
1 5/16 in
55% Thread Drill Size
5.06 mm
75% Thread Drill Size
4.95 mm
Square Size
0.1650 in
65% Thread Drill Size
5.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H6
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.