Zoro Homepage

Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes

  • Mfr # 1400123605

  • Zoro # G9256572


product price: $19.19
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400123605
Zoro #
G9256572
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Overall Length
2-3/8"
Pitch Diameter Limit
H9
Thread Length
15/16"
Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Shank Length
1 5/16 in
75% Thread Drill Size
4.95 mm
55% Thread Drill Size
5.06 mm
65% Thread Drill Size
5.00 mm
Square Size
0.1650 in
Thread Size
#12-24

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H9, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.