Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Bottoming, Bright, 0 Flutes

  • Mfr # 1400123900

  • Zoro # G9669466


product price: $13.49
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400123900
Zoro #
G9669466
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Thread Length
15/16"
Pitch Diameter Limit
H3
Overall Length
2-3/8"
Tap Size
#12
Tap Dimension Type
Inch
Shank Dia.
0.220"
55% Thread Drill Size
5.15 mm
65% Thread Drill Size
5.06 mm
Shank Length
1 13/32 in
75% Thread Drill Size
5.00 mm
Square Size
0.1650 in
Thread Size
#12-28

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
28
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.