Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Bottoming, Bright, 0 Flutes

  • Mfr # 1400124300

  • Zoro # G9669387


product price: $14.29
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.220"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400124300
Zoro #
G9669387
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Shank Dia.
0.220"
Overall Length
2-3/8"
Tap Size
#12
Tap Dimension Type
Inch
Thread Length
15/16"
Pitch Diameter Limit
H7
Shank Length
1 13/32 in
Square Size
0.1650 in
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
5.06 mm
Thread Size
#12-28
55% Thread Drill Size
5.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Thread Limit
H7
Class of Fit
2B
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.