Thread Forming Tap, #12-28, Bottoming, Oxide, 0 Flutes
Mfr # 1400124201
Zoro # G9669396
product price: $14.89
/eaKey Features
Tap Thread Size
#12-28
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400124201
Zoro #
G9669396
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#12-28
Pitch Diameter Limit
H6
Thread Length
15/16"
Shank Dia.
0.220"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Tap Size
#12
Square Size
0.1650 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.15 mm
Thread Size
#12-28
65% Thread Drill Size
5.06 mm
Shank Length
1 13/32 in
Description
Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.