Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400124401

  • Zoro # G9669353


product price: $14.29
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400124401
Zoro #
G9669353
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Thread Length
15/16"
Overall Length
2-3/8"
Tap Size
#12
Shank Dia.
0.220"
Shank Length
1 13/32 in
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
5.06 mm
55% Thread Drill Size
5.15 mm
Thread Size
#12-28
Square Size
0.1650 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H8
Threads per Inch
28
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.