Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012285

  • Zoro # G9249685


product price: $62.99
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012285
Zoro #
G9249685
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Thread Length
15/16"
Tap Dimension Type
Inch
Tap Size
#12
Shank Dia.
0.220"
Pitch Diameter Limit
H5
Overall Length
80.00mm
75% Thread Drill Size
5.00 mm
Square Size
0.1640 in
Shank Length
2 in
Tap Length Standard
DIN
65% Thread Drill Size
5.06 mm
55% Thread Drill Size
5.15 mm
Thread Size
#12-28

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16250
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
28
Features
Produces No Chips
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Thread Limit
H5
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 3.15 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.