Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012287

  • Zoro # G9249861


product price: $62.99
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012287
Zoro #
G9249861
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Dimension Type
Inch
Shank Dia.
0.220"
Tap Size
#12
Pitch Diameter Limit
H7
Overall Length
80.00mm
Thread Length
15/16"
65% Thread Drill Size
5.06 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN
Thread Size
#12-28
55% Thread Drill Size
5.15 mm
Shank Length
2 in
Square Size
0.1640 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
List Number
16250
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Thread Standard
UNF
Threads per Inch
28
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 3.15 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.