Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Bright, 0 Flutes

  • Mfr # 1400124700

  • Zoro # G9669326


product price: $15.99
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400124700
Zoro #
G9669326
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Shank Dia.
0.220"
Tap Size
#12
Thread Length
15/16"
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
75% Thread Drill Size
5.00 mm
Thread Size
#12-28
Square Size
0.1650 in
Shank Length
1 5/16 in
55% Thread Drill Size
5.15 mm
65% Thread Drill Size
5.06 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNF
Standards
ANSI
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Extended Neck
No
Spiral Direction
Neutral
Threads per Inch
28
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.