Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Bright, 0 Flutes

  • Mfr # 1400125000

  • Zoro # G9669265


product price: $12.59
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125000
Zoro #
G9669265
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Size
#12
Shank Dia.
0.220"
Thread Length
15/16"
Shank Length
1 5/16 in
Square Size
0.1650 in
Thread Size
#12-28
65% Thread Drill Size
5.06 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Thread Standard
UNF
Spiral Direction
Neutral
Class of Fit
3B
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.