Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Bright, 0 Flutes

  • Mfr # 1400125300

  • Zoro # G9669204


product price: $15.19
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125300
Zoro #
G9669204
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Overall Length
2-3/8"
Tap Size
#12
Shank Dia.
0.220"
Thread Length
15/16"
Square Size
0.1650 in
55% Thread Drill Size
5.15 mm
Shank Length
1 5/16 in
Thread Size
#12-28
65% Thread Drill Size
5.06 mm
75% Thread Drill Size
5.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNF
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H8
Spiral Direction
Neutral
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.