Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Oxide, 0 Flutes

  • Mfr # 1400125201

  • Zoro # G9669213


product price: $13.69
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125201
Zoro #
G9669213
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Shank Dia.
0.220"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Overall Length
2-3/8"
Tap Size
#12
Thread Length
15/16"
Square Size
0.1650 in
55% Thread Drill Size
5.15 mm
65% Thread Drill Size
5.06 mm
Thread Size
#12-28
Shank Length
1 5/16 in
75% Thread Drill Size
5.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Class of Fit
2B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
28
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Thread Limit
H7
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.