Zoro Homepage

Thread Forming Tap, #12-28, Plug, TiCN, 0 Flutes

  • Mfr # 1400125008

  • Zoro # G9256825


product price: $18.29
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.220"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125008
Zoro #
G9256825
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Shank Dia.
0.220"
Tap Dimension Type
Inch
Thread Length
15/16"
Tap Size
#12
Pitch Diameter Limit
H5
Overall Length
2-3/8"
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
5.06 mm
Shank Length
1 5/16 in
55% Thread Drill Size
5.15 mm
Square Size
0.1650 in
Thread Size
#12-28

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.