Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, TiCN, 0 Flutes

  • Mfr # 1400125508

  • Zoro # G9257446


product price: $18.99
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125508
Zoro #
G9257446
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Overall Length
2-3/8"
Tap Dimension Type
Inch
Shank Dia.
0.220"
Pitch Diameter Limit
H10
Thread Length
15/16"
Tap Size
#12
55% Thread Drill Size
5.15 mm
75% Thread Drill Size
5.00 mm
Square Size
0.1650 in
Shank Length
1 5/16 in
Thread Size
#12-28
65% Thread Drill Size
5.06 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNF
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H10
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Material Grade - Machining
14001
Extended Neck
No
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Threads per Inch
28
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.