Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, TiN, 0 Flutes

  • Mfr # 1400125205

  • Zoro # G9256852


product price: $19.19
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125205
Zoro #
G9256852
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Size
#12
Shank Dia.
0.220"
Pitch Diameter Limit
H7
Thread Length
15/16"
65% Thread Drill Size
5.06 mm
55% Thread Drill Size
5.15 mm
Thread Size
#12-28
Shank Length
1 5/16 in
75% Thread Drill Size
5.00 mm
Square Size
0.1650 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
Tap Material
Cobalt
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
28
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Thread Limit
H7
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.