Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, TiN, 0 Flutes

  • Mfr # 1400125505

  • Zoro # G9257437


product price: $18.99
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125505
Zoro #
G9257437
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H10
Tap Size
#12
Thread Length
15/16"
Shank Dia.
0.220"
65% Thread Drill Size
5.06 mm
Thread Size
#12-28
Square Size
0.1650 in
55% Thread Drill Size
5.15 mm
75% Thread Drill Size
5.00 mm
Shank Length
1 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Tap Material
Cobalt
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Limit
H10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
14001
Threads per Inch
28
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.