Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400125708

  • Zoro # G9257577


product price: $17.59
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400125708
Zoro #
G9257577
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Thread Length
1"
Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Size
1/4"
Thread Size
1/4"-20
Shank Length
1 7/16 in
55% Thread Drill Size
5.85 mm
75% Thread Drill Size
5.70 mm
Square Size
0.1910 in
65% Thread Drill Size
#1

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
20
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Thread Limit
H6
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Class of Fit
2B
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.