Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400125908

  • Zoro # G9257604


product price: $20.69
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125908
Zoro #
G9257604
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Thread Length
1"
Tap Size
1/4"
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Overall Length
2-1/2"
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
Thread Size
1/4"-20
65% Thread Drill Size
#1
Shank Length
1 7/16 in
75% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
14001
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H8
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
20
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.