Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400126508

  • Zoro # G9257647


product price: $17.59
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400126508
Zoro #
G9257647
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Shank Length
1 15/32 in
Thread Size
1/4"-20
Square Size
0.1910 in
65% Thread Drill Size
#1
75% Thread Drill Size
5.70 mm
55% Thread Drill Size
5.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Threads per Inch
20
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.