Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405007008

  • Zoro # G9251042


product price: $46.79
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405007008
Zoro #
G9251042
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2-1/2"
Tap Dimension Type
Inch
Thread Length
1"
Pitch Diameter Limit
H7
Shank Dia.
0.255"
Tap Size
1/4"
Thread Size
1/4"-20
75% Thread Drill Size
5.70 mm
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
65% Thread Drill Size
#1
Shank Length
1 7/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
List Number
14050
Series
14050
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
H7
Threads per Inch
20
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Extended Neck
No
Thread Standard
UNC
Material Grade - Machining
14050
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.64 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.