Zoro Homepage

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405007408

  • Zoro # G9251067


product price: $49.69
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405007408
Zoro #
G9251067
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
1"
Shank Dia.
0.255"
Pitch Diameter Limit
H7
Overall Length
2-1/2"
Thread Size
1/4"-20
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
Shank Length
1 15/32 in
75% Thread Drill Size
5.70 mm
65% Thread Drill Size
#1

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.