Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes

  • Mfr # 1400125905

  • Zoro # G9257595


product price: $17.49
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125905
Zoro #
G9257595
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Tap Size
1/4"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H8
65% Thread Drill Size
#1
55% Thread Drill Size
5.85 mm
Thread Size
1/4"-20
Square Size
0.1910 in
75% Thread Drill Size
5.70 mm
Shank Length
1 7/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
14001
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Material Grade - Machining
14001
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application ISO Code
N, P
Thread Limit
H8
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.