Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002008

  • Zoro # G9302133


product price: $74.39
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002008
Zoro #
G9302133
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.318"
Thread Length
1-1/8"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Size
1/4"
Shank Length
2 5/32 in
Tap Length Standard
DIN
75% Thread Drill Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Square Size
0.2380 in
Thread Size
1/4"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
List Number
16260
Tap Thread Type
UNC
Tap Grouping
Tap
Series
16260
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
No
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
20
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H4
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16260
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.5 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.