Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiCN, 0 Flutes

  • Mfr # 1400126908

  • Zoro # G9257701


product price: $17.39
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400126908
Zoro #
G9257701
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Thread Length
1"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Overall Length
2-1/2"
Tap Size
1/4"
Pitch Diameter Limit
H2
Thread Size
1/4"-20
Shank Length
1 3/8 in
75% Thread Drill Size
5.70 mm
55% Thread Drill Size
5.85 mm
65% Thread Drill Size
#1
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Threads per Inch
20
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H2
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.