Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiCN, 0 Flutes

  • Mfr # 1400127308

  • Zoro # G9257787


product price: $17.89
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400127308
Zoro #
G9257787
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2-1/2"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Shank Dia.
0.255"
75% Thread Drill Size
5.70 mm
65% Thread Drill Size
#1
Thread Size
1/4"-20
55% Thread Drill Size
5.85 mm
Shank Length
1 3/8 in
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H6
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Extended Neck
No
Class of Fit
2B
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
20
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.