Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes

  • Mfr # 1400127005

  • Zoro # G9257717


product price: $16.79
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400127005
Zoro #
G9257717
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Shank Dia.
0.255"
Thread Size
1/4"-20
Shank Length
1 3/8 in
75% Thread Drill Size
5.70 mm
55% Thread Drill Size
5.85 mm
Square Size
0.1910 in
65% Thread Drill Size
#1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
20
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.