Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes

  • Mfr # 1400127205

  • Zoro # G9257753


product price: $19.19
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.255"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400127205
Zoro #
G9257753
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Pitch Diameter Limit
H4
Thread Length
1"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
65% Thread Drill Size
#1
75% Thread Drill Size
5.70 mm
Shank Length
1 3/8 in
Thread Size
1/4"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
List Number
14001
Tap Material
Cobalt
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.