Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes

  • Mfr # 1400127705

  • Zoro # G9265067


product price: $15.99
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400127705
Zoro #
G9265067
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-20
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Thread Length
1"
Tap Size
1/4"
Shank Dia.
0.255"
Overall Length
2-1/2"
Square Size
0.1910 in
Thread Size
1/4"-20
65% Thread Drill Size
#1
75% Thread Drill Size
5.70 mm
Shank Length
1 3/8 in
55% Thread Drill Size
5.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
Yes
Material Grade - Machining
14001
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Thread Limit
H10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.