Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, Bright, 0 Flutes

  • Mfr # 1400128400

  • Zoro # G9524977


product price: $13.19
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400128400
Zoro #
G9524977
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Shank Dia.
0.255"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
1"
Overall Length
2-1/2"
Tap Size
1/4"
Square Size
0.1910 in
65% Thread Drill Size
15/64 in
75% Thread Drill Size
5.90 mm
55% Thread Drill Size
6.00 mm
Shank Length
1 15/32 in
Thread Size
1/4"-28

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Material Grade - Machining
14001
Threads per Inch
28
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Class of Fit
3B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H4
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.