Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400128701

  • Zoro # G9524925


product price: $14.29
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400128701
Zoro #
G9524925
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Thread Length
1"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Shank Dia.
0.255"
Pitch Diameter Limit
H7
Shank Length
1 15/32 in
75% Thread Drill Size
5.90 mm
65% Thread Drill Size
15/64 in
Square Size
0.1910 in
Thread Size
1/4"-28
55% Thread Drill Size
6.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14001
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
28
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H7, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.