Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400127808

  • Zoro # G9257866


product price: $17.59
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400127808
Zoro #
G9257866
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Overall Length
2-1/2"
Thread Length
1"
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
55% Thread Drill Size
6.00 mm
Thread Size
1/4"-28
65% Thread Drill Size
15/64 in
Square Size
0.1910 in
Shank Length
1 15/32 in
75% Thread Drill Size
5.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
List Number
14001
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
H4
Extended Neck
Yes
Primary Material Application
Aluminum, Steel
Threads per Inch
28
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.