Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405007608

  • Zoro # G2816405


product price: $46.79
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405007608
Zoro #
G2816405
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Shank Dia.
0.255"
Tap Size
1/4"
Pitch Diameter Limit
H4
Shank Length
1 15/32 in
55% Thread Drill Size
6.00 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.90 mm
Square Size
0.1910 in
65% Thread Drill Size
15/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
14050
Number of Pieces
1
Tap Material
Powdered Metal
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Series
14050
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Spiral Direction
Neutral
Thread Standard
UNF
Material Grade - Machining
14050
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
28
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
H4
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Extended Neck
No
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.