Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405007908

  • Zoro # G2672677


product price: $51.29
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405007908
Zoro #
G2672677
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Thread Length
1"
Shank Dia.
0.255"
Overall Length
2-1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Tap Size
1/4"
75% Thread Drill Size
5.90 mm
Square Size
0.1910 in
Thread Size
1/4"-28
65% Thread Drill Size
15/64 in
Shank Length
1 15/32 in
55% Thread Drill Size
6.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14050
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Powdered Metal
Series
14050
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Material Grade - Machining
14050
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Thread Standard
UNF
Threads per Inch
28
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.