Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, TiN, 0 Flutes

  • Mfr # 1400128105

  • Zoro # G9257911


product price: $19.39
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400128105
Zoro #
G9257911
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Overall Length
2-1/2"
Pitch Diameter Limit
H7
Thread Length
1"
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Shank Length
1 15/32 in
Thread Size
1/4"-28
75% Thread Drill Size
5.90 mm
55% Thread Drill Size
6.00 mm
Square Size
0.1910 in
65% Thread Drill Size
15/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Threads per Inch
28
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.