Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, V, 0 Flutes

  • Mfr # 1605014816

  • Zoro # G0214641


product price: $65.59
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605014816
Zoro #
G0214641
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Shank Dia.
0.255"
Thread Length
1-3/16"
Overall Length
3.150"
Tap Size
1/4"
75% Thread Drill Size
5.90 mm
55% Thread Drill Size
6.00 mm
Square Size
0.1910 in
Tap Length Standard
DIN
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
Shank Length
1 31/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
List Number
16050
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Spiral Direction
Neutral
Thread Standard
UNF
Class of Fit
2B
Material Grade - Machining
16050
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H6
Threads per Inch
28
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.14 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.