Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605014284

  • Zoro # G9248452


product price: $68.39
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605014284
Zoro #
G9248452
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Tap Size
1/4"
Overall Length
3-5/32"
Pitch Diameter Limit
H4
Thread Length
1"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Shank Length
1 31/32 in
75% Thread Drill Size
5.90 mm
Square Size
0.1910 in
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
Tap Length Standard
DIN
55% Thread Drill Size
6.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16050
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Material Grade - Machining
16050
Thread Standard
UNF
Threads per Inch
28
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H4
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
3B
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.14 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.