Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605014286

  • Zoro # G9248592


product price: $68.39
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605014286
Zoro #
G9248592
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Pitch Diameter Limit
H6
Overall Length
3-5/32"
Shank Dia.
0.255"
Thread Length
1"
Tap Dimension Type
Inch
Tap Size
1/4"
Shank Length
1 31/32 in
55% Thread Drill Size
6.00 mm
75% Thread Drill Size
5.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Material Grade - Machining
16050
Primary Material Application ISO Code
H, K, M, N, P
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Standard
UNF
Thread Limit
H6
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Threads per Inch
28
Extended Neck
No
Primary Material Application
All Materials
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.14 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.