Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625014284

  • Zoro # G9249703


product price: $66.89
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625014284
Zoro #
G9249703
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Thread Length
1"
Tap Size
1/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Overall Length
3-5/32"
Shank Dia.
0.255"
75% Thread Drill Size
5.90 mm
Tap Length Standard
DIN
Shank Length
1 15/16 in
Square Size
0.1900 in
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
55% Thread Drill Size
6.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
List Number
16250
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16250
Threads per Inch
28
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H4
Extended Neck
Yes
Tap Shank Standard
ANSI
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.15 in, Cobalt, V, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.