Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002108

  • Zoro # G9302142


product price: $73.59
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002108
Zoro #
G9302142
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Size
1/4"
Overall Length
3-5/32"
Square Size
0.2380 in
Tap Length Standard
DIN
65% Thread Drill Size
7/32 in
Shank Length
2 5/32 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16260
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
Thread Direction
Right Hand
Series
16260
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
3B
Extended Neck
No
Material Grade - Machining
16260
Tap Shank Standard
ANSI
Threads per Inch
28
Thread Limit
H3
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.5 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.