Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002208

  • Zoro # G9302151


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002208
Zoro #
G9302151
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Tap Size
1/4"
Thread Length
1-1/8"
Shank Dia.
0.318"
Overall Length
3-5/32"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Length
2 5/32 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Square Size
0.2380 in
Tap Length Standard
DIN
55% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
16260
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16260
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Thread Limit
H4
Threads per Inch
28
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16260
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.5 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.