Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes
Mfr # 1605014846
Zoro # G0214693
product price: $66.39
/eaKey Features
Tap Thread Size
1/4"-28
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1605014846
Zoro #
G0214693
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-28
Tap Dimension Type
Inch
Thread Length
1-3/16"
Overall Length
3.150"
Shank Dia.
0.255"
Pitch Diameter Limit
H6
Tap Size
1/4"
Tap Length Standard
DIN
75% Thread Drill Size
5.90 mm
Shank Length
1 31/32 in
Thread Size
1/4"-28
Square Size
0.1910 in
55% Thread Drill Size
6.00 mm
65% Thread Drill Size
15/64 in
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.14 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.