Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400102301

  • Zoro # G9251986


product price: $20.59
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400102301
Zoro #
G9251986
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Thread Length
7/16"
Shank Dia.
0.141"
Overall Length
1-3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
#2
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
STI Thread: No
Threads per Inch
56
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.