Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes
Mfr # 1400102408
Zoro # G9252022
product price: $19.59
/eaKey Features
Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400102408
Zoro #
G9252022
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#2-56
Overall Length
1-3/4"
Pitch Diameter Limit
H4
Shank Dia.
0.141"
Tap Size
#2
Thread Length
7/16"
Tap Dimension Type
Inch
75% Thread Drill Size
1.73 mm
Shank Length
1 1/4 in
65% Thread Drill Size
1.80 mm
Square Size
0.1100 in
55% Thread Drill Size
#49
Thread Size
#2-56
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Cobalt, TiCN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H4, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.