Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400103008

  • Zoro # G9252144


product price: $20.59
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103008
Zoro #
G9252144
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Tap Size
#2
Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Thread Length
7/16"
75% Thread Drill Size
1.73 mm
Square Size
0.1100 in
55% Thread Drill Size
#49
Shank Length
1 1/4 in
Thread Size
#2-56
65% Thread Drill Size
1.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Tap Material
Cobalt
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
14001
Threads per Inch
56
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
STI Thread: No
Thread Limit
H7
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Cobalt, TiCN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.