Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405000808

  • Zoro # G3416025


product price: $44.99
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405000808
Zoro #
G3416025
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Overall Length
1-3/4"
Shank Dia.
0.141"
Thread Length
7/16"
Tap Size
#2
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Size
#2-56
Square Size
0.1100 in
55% Thread Drill Size
2.01 mm
65% Thread Drill Size
5/64 in
Shank Length
1 1/4 in
75% Thread Drill Size
1.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Material
Powdered Metal
Tap Style
Thread Forming
Tap Thread Type
UNC
List Number
14050
Thread Direction
Right Hand
Series
14050
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application ISO Code
H, M
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
3B
Thread Limit
H2
Material Grade - Machining
14050
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Threads per Inch
56
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.45 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H2, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.