Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405000908

  • Zoro # G3429806


product price: $44.29
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405000908
Zoro #
G3429806
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Tap Size
#2
Shank Dia.
0.141"
Thread Length
7/16"
Pitch Diameter Limit
H3
Overall Length
1-3/4"
Tap Dimension Type
Inch
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
2.01 mm
Shank Length
1 1/4 in
Square Size
0.1100 in
65% Thread Drill Size
5/64 in
Thread Size
#2-56

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNC
Number of Pieces
1
List Number
14050
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Powdered Metal
Series
14050
Cutting Direction - Machining
Right Hand
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Spiral Direction
Neutral
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Extended Neck
No
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
H3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.45 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.