Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405001008

  • Zoro # G9250787


product price: $44.19
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405001008
Zoro #
G9250787
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Pitch Diameter Limit
H4
Overall Length
1-3/4"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Thread Length
7/16"
Tap Size
#2
Square Size
0.1100 in
65% Thread Drill Size
5/64 in
Thread Size
#2-56
55% Thread Drill Size
2.01 mm
Shank Length
1 1/4 in
75% Thread Drill Size
1.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
14050
Standards
ANSI
Tap Material
Powdered Metal
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Series
14050
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
UNC
Material Grade - Machining
14050
Threads per Inch
56
Thread Limit
H4
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.45 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.