Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405001308

  • Zoro # G9250796


product price: $44.99
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405001308
Zoro #
G9250796
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Shank Dia.
0.141"
Overall Length
1-3/4"
Thread Size
#2-56
Shank Length
1 1/4 in
75% Thread Drill Size
1.95 mm
65% Thread Drill Size
5/64 in
55% Thread Drill Size
2.01 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Powdered Metal
Tap Style
Thread Forming
List Number
14050
Cutting Direction - Machining
Right Hand
Series
14050
Extended Neck
No
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
H4
Secondary Material Application ISO Code
H, M
Material Grade - Machining
14050
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.45 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.